Special Lite Products SCB-1015-ORB Berkshire Curbside Mailbox; Oil Rubbed Bronze
Mfr # SCB-1015-ORB
Zoro # G103784651
Product Information
- Brand Special Lite Products
- MFR # SCB-1015-ORB
- Zoro # G103784651
- UPC # 92776123625
- Country of Origin China
- Category Mailboxes
Description
The Berkshire Curbside Mailbox presents an impressive face. The one piece cast aluminum door features deeply cut details with a rich, leather grain textured panel. The stainless steel spring hinge and magnetic catch will keep the door secure and the rust proof cast aluminum body construction creates a weather resistant mailbox.
We provide a wide assortment of garden and lawn products that are in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Berkshire Curbside Mailbox
- Finish: Oil Rubbed Bronze
- Material: Cast Aluminum
- Dimensions: 19.75" L x 11.5" H x 9" W
- Assembly Required: No
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Wide Ruled Filler Paper, 8in x 10 1/2in, PK900 (PMMK09250)
- ZORO SELECT Tape Dispenser Blade, 1/64" H x 2-1/8" L (52WX74)
- ZEBRA PEN Ballpoint Pen, Retractable, 1.0mm Med.Pt, CL/Black Ink PK (ZEB22210)
- FILM-GARD FILM POLY CLR 8.33X200' (625809)
- SPECIAL LITE PRODUCTS Kingston Curbside Mailbox with Tacoma Mailbox Post Unit - Copper (SCK-1017_SPK-591-CP)
- SPECIAL LITE PRODUCTS Berkshire Curbside Mailbox with Side Numbers - Copper (SCB-1015-MP-CP)
- SPECIAL LITE PRODUCTS Berkshire Curbside Mailbox with Front Numbers, Oil Rubbed Bronze (SCB-1015-FN-ORB)
- SPECIAL LITE PRODUCTS Special Lite Products SCB-1015-MP-WH Berkshire Curbside Mailbox with Side Numbers; White (SCB-1015-MP-WH)
- SPECIAL LITE PRODUCTS Special Lite Products SCK-2017-CP Kingston Curbside Mailbox with Paper Tube; Copper (SCK-2017-CP)
- SPECIAL LITE PRODUCTS Special Lite Products SCB-1015-MP-ORB Berkshire Curbside Mailbox with Side Numbers; Oil Rubbed Bronze (SCB-1015-MP-ORB)
- ARCHITECTURAL MAILBOXES Mail Drop Box, Black, Powder Coated, 1 Doors, Surface, Locking (6900B-10)
- Special Lite Products Mailboxes