Shop All Landscape Lighting
Special Lite Products
Special Lite Products F-3710-ORB-SG Rose Garden Large Post Mount Light with Seedy Glass; Oil Rubbed Bronze
Mfr # F-3710-ORB-SG
Zoro # G704044352
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Special Lite Products
- MFR # F-3710-ORB-SG
- Zoro # G704044352
- UPC # 92776123472
- Country of Origin China
- Category Landscape Lighting
Description
The Rose Garden Series, with its decorative cast aluminum overlay partially covering the glass lid, radiates a soft, welcoming glow. It will add the beauty of the Rose, a symbol of elegance and romance for centuries, to the entrance of your home or garden.
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Features- Rose Garden Large Post Mount Light with Seedy Glass
- Finish: Oil Rubbed Bronze
- Size: Large
- Voltage: 110 Volts
- Material: Cast Aluminum
- Dimensions: 12.75" L x 22.5" H x 12.75" W
- Glass Type: Clear Seedy
- Lamping: (3)25w Candelabra
- Listing: UL Listed
- Assembly Required: Yes
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Electronic Ballast (209559049)
- ILC Replacement for Satco S4196 replacement light bulb lamp (S4196 SATCO)
- MAXIM Malaga 3-Light 16" Wide White Flush Mount Light (2681MRWT)
- ILC Replacement for Philips 100a 250v replacement light bulb lamp (100A 250V PHILIPS)
- LIVING ACCENTS Solar Powered LED Pathway Light (81091)
- DABMAR LIGHTING Well Light, 305, G, MR, Aluminum, Grill (LV305-G-MR)
- PROGRESS LIGHTING Cast Lantern 1-Light Wall Lantern, 75 W, Black (P5826-31)
- DABMAR LIGHTING Dabmar Lighting LV625-B Cast Aluminum In-Ground Well Light with Eyelid; Black (LV625-B)
- PROGRESS LIGHTING Par Lampholder 2-Light Floodlight, 150 W, White (P5203-30)
- WESTGATE TR-600W-MT-SS300W MULTI-TAP LANDSCAPE TRANSFORMERS TIMER & PHOTOCELL READY-HINGE DOOR (TR-600W-MT-SS)
- HADCO Accent Light, Quartz, 12V, 5-13/16" L (BL5016-HS7BAB)
- Special Lite Products Landscape Lighting