Shop All Disc Springs
Spec
Wave Washer with Overlap, Carbon, PK25
Mfr # WWO007501014
Zoro # G207867236
Sold in multiples of 8 for $82.32
$82.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Overlap Wave Spring
- For Rod Size 0.5
- Material Carbon Steel; Stainless Steel
- For Hole Size 0.75
Product Information
- Brand Spec
- MFR # WWO007501014
- Zoro # G207867236
- Country of Origin Switzerland
- Category Disc Springs
Dimensions
For Rod Size | 0.5 |
For Hole Size | 0.75 |
Overall Height | 0.16 in |
Min. Inside Dia. | 0.5 in |
Max. Outside Dia. | 0.75 in |
Details
System of Measurement | Inch |
Type | Overlap Wave Spring |
Material | Carbon Steel; Stainless Steel |
Thickness | 0.01 in |
Load @ Deflection (Lbs.) | 14 lb |
Item | Wave Washer with Overlap, Carbon |
Meets/Exceeds | GB4357-B |
Deflection @ Load | 0.062 in |
Description
Wave Washer with Overlap, Carbon,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Gray (FP51904031)
- TRIM-LOK Edge Trim, Alum Clip, 0.33 In W, 25 Ft (100B3X5/32-25)
- BEA Digital Transmitter, 900 MHz, (4) Buttons (10TD900HH4)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/16", PK10 (ZUSA-CAM-EMD-1)
- SPEC Disc Spring, 0.25, Steel, Belleville, PK10 (B0687052)
- SPEC Disc Spring, 0.65625, Stl, Belleville, PK10 (B1500100)
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1500047)
- SPEC Disc Spring, 0.3125, SS, Belleville, PK10 (B0625032S)
- SPEC Disc Spring, 0.3125, SS, Belleville, PK10 (B06870520S)
- SPEC Disc Spring, 1, SS, Belleville, PK10 (B2000097S)
- RAYMOND Disc Spring, 0.650" Min. Inside Dia., PK25 (W0855010S)
- Spec Disc Springs