Shop All Disc Springs
Spec
Spring Washer Spring Steel, PK15
Mfr # B1250040
Zoro # G007867245
product price: $13.29
/pk 15, $0.89/ea
Sold in multiples of 6 for $79.74
$79.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Belleville Spring Washer
- For Rod Size 0.625
- Material Spring Steel
- For Hole Size 1.25
Product Information
- Brand Spec
- MFR # B1250040
- Zoro # G007867245
- Country of Origin Switzerland
- Category Disc Springs
Dimensions
For Rod Size | 0.625 |
For Hole Size | 1.25 |
Overall Height | 0.082 in |
Min. Inside Dia. | 0.63 in |
Max. Outside Dia. | 1.25 in |
Details
System of Measurement | Inch |
Type | Belleville Spring Washer |
Material | Spring Steel |
Thickness | 0.04 in |
Load @ Deflection (Lbs.) | 196 to 265 lb |
Meets/Exceeds | ASTM-A684 |
Calculated Load @ Flat (Lbs.) | 330 lb |
Deflection @ Load | 0.061 in |
Spring Rate (Lbs./In.) | 10,976 lb/in |
Item | Belleville Spring Washer Spring Steel |
Description
Belleville Spring Washer Spring Steel,Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LOK ProLok: Key Tag w/Ring-100/Bulk (PRL-K810-B)
- LINHDOR HEAVY DUTY ACCESS PANEL 14X24 (S30001424)
- MSI Montauk Blue SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0023-SAM)
- YALE Knob Lockset, Mechanical, Storeroom, Grd. 1 (CA5405CK630)
- SPEC Disc Spring, 0.625, SS, Belleville, PK10 (B1250040S)
- SPEC Disc Spring, Wave Spring, PK10 (WWO011201020S)
- SPEC Disc Spring, 0.375, Steel, Belleville, PK10 (B1250065)
- SPEC Metric Washer Stainless Steel, PK25 (BD0120500062S)
- SPEC Curved Spring Washer SS, PK25 (U1640075S)
- SPEC Disc Spring, 0.25, Steel, Belleville, PK10 (B0500018)
- ZORO SELECT Conical Washer, Pk25 (FW6CS00800-025P1)
- Spec Disc Springs