Shop All Multi-Bit Screwdrivers
Spec Ops
Multi-Bit 9-in-1 Stubby Screwdriver
Mfr # SPEC-S-STUB9
Zoro # G405808314
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material CR-MO Heat Treated Steel
- Finish Black/Brown
- Nut Driver Handle Color Black/Brown
Product Information
- Brand Spec Ops
- MFR # SPEC-S-STUB9
- Zoro # G405808314
- UPC # 810005200783
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Details
Material | CR-MO Heat Treated Steel |
Finish | Black/Brown |
Nut Driver Handle Color | Black/Brown |
Description
With just a 2” handle, this Spec Ops Multi-Bit 9-in-1 Stubby Screwdriver is perfect for getting into tight spaces where a standard screwdriver won't fit. Offering more torque and longer tip life for ultimate control and perfect tip fit, this stubby screwdriver includes 9 different applications: one 1⁄4” nut driver and four double-sides bits: PH#1 x Slotted 3/16”, PH#2 x Slotted 1⁄4”, T15 x T25, SQ#1 x SQ#2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, J-Hook, 200 Lbs, 1.43 In (330)
- MITUTOYO Feeler Gage (184-303S)
- GEARWRENCH 26 Piece 1/4" Drive 12 Point Standard SAE Mechanics Tool Set (80313)
- DASCO PRO Brick Chisel, 3" Tip x 7" L (435)
- SPEC OPS 12-in-1 Ratcheting Screwdriver (SPEC-SRM-1)
- SPEC OPS Multi-Bit 6-in-1 Screwdriver (SPEC-S6IN1)
- KLEIN TOOLS All-in-1 Precision Screwdriver Set with Case (32717)
- PROSKIT Precision Ratchet Screwdriver 25-in-1 (SD-9824)
- TITAN Carbide Scraper, 1-1/4" (17011)
- BLAZING LEDZ Blazing LEDz Blazing LED 6 pc Multi-Blade Precision Screwdriver Set (702288-12)
- TEKTON 3-in-1 Stubby Torx Driver (T10 x T15, Black) (DMT13003)
- Spec Ops Screwdrivers and Nutdrivers