Shop All Nail Pullers, Wrecking and Pry Bars
Spec Ops
Molding Pry Bar, 11-in
Mfr # SPEC-D11MOLD
Zoro # G905808289
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material High Carbon Steel
- Finish Black
- Head Weight 0.76
- Overall Depth 3.5
Product Information
- Brand Spec Ops
- MFR # SPEC-D11MOLD
- Zoro # G905808289
- UPC # 810005200226
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Width | 1 |
Overall Depth | 3.5 |
Height (In.) | 12 |
Details
Color | Black |
Material | High Carbon Steel |
Finish | Black |
Head Weight | 0.76 |
Description
Reduce your carry-weight with our up to 20% lighter advanced skeleton design. Perfect for removing baseboard trim, chair rail, window trim, door trim, or other molding, the Spec Ops Molding Pry Bar, 11-in is the best tool to use with an extra-wide 30-degree blade for damage-free molding removal. The curved blade allows fast and easy removal in tight spaces without damaging drywall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTH WORTH 8-inch Draw Knife, Straight Draw Shaver, wood Grip Handles, Blade Cover Debarking Tool (83-DT5223)
- MILWAUKEE TOOL Small Cable Container For Sectional Cable (47-53-2869)
- UNIVERSAL TOOL 1/2" Reversible Drill, UT8896 (UT8896)
- WESTWARD 3/8" Drive, SAE 1/2" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR36)
- SPEC OPS Nail Puller, 11-in (SPEC-D11CLAW)
- SPEC OPS Nail Puller, 10-in (SPEC-D10CLAW)
- SPEC OPS Trim Bar, 9.5-In (SPEC-D9TRIM)
- SPEC OPS Trim Bar, 9.5-In, 2PK (SPEC-D9TRIM-2PK)
- SPEC OPS Flat Pry Bar, 15-in (SPEC-D15BAR)
- SPEC OPS Flat Pry Bar, 21-IN (SPEC-D21BAR)
- WESTWARD Pry Bar, Double End, 30 in. L (31MA31)
- Spec Ops Nail Pullers, Wrecking and Pry Bars