Shop All Staplers and Tackers
Spec Ops
M7 Auto-Feed Hog Ring Plier
Mfr # M7
Zoro # G305810530
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Weight 0.75
- Width 7.56
- Material Steel
- Height 3.11
- Color Black/Tan
Product Information
- Brand Spec Ops
- MFR # M7
- Zoro # G305810530
- UPC # 810005200097
- Country of Origin Taiwan, Province of China
- Category Staplers and Tackers
Dimensions
Width | 7.56 |
Height | 3.11 |
Details
Tool Weight | 0.75 |
Material | Steel |
Color | Black/Tan |
Description
The Spec Ops M7 Auto-Feed Hog Ring plier is the perfect sidearm for fencing, wire cage or wire mesh assembly, insulation, bag closure, automotive, crafts and other hog ring applications. It uses 16-gauge 11/16” hog rings that are 1⁄2” when opened and close to a 1⁄4” inside dimension.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Metal 3 in 1 Staple Gun with 1000 ea Staples/Nails/Brad Nails (TL-ED-STAPLE-TMZ3.1-CH)
- OX TOOLS Pro SS Notch Trowel 11" x 4-3/4", Sq 1/4 x 1/4 x 1/4 - OX Grip (OX-P405841)
- GREY PNEUMATIC SKT 1/2" DRIVE X 14MM HEX DRIVER 6" LENG (GP29146M)
- MAKITA 18V LXT Brushless Cordless Blower (MAKXBU03Z)
- GOURMETGALLEY JT21-T27 0.37 in. Staple - 1000 Per Pack - Pack of 5 (GO1402578)
- ARROW TruTac Light Duty Forward Action Stapler (TT21H)
- SPOTNAILS Corrugated Fastener Stapler 1" Crown 1/4" 3/8" 1/2" & 5/8" Leg Lengths (X1C1016)
- ARROW FASTENER 5-in-1 Manual Staple Gun (T501)
- ARROW FASTENER Wire Cable Staple Gun, Manual, Professionl (T72)
- MILWAUKEE TOOL M18 FUEL 18 Gauge 1/4 in. Narrow Crown Stapler (Tool Only) (2749-20)
- STINGER Stinger 0136450 Hammer Tacker, 168 Magazine, Steel Staple (136450)
- Spec Ops Staplers and Tackers