Shop All Disc Springs
Spec
Metric Wave Washer Overlap, Carbon, PK25
Mfr # WWMO011002756
Zoro # G107867220
Sold in multiples of 5 for $74.95
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Overlap Wave Spring
- For Rod Size 0.8
- Material Carbon Steel; Stainless Steel
- For Hole Size 1.102
Product Information
- Brand Spec
- MFR # WWMO011002756
- Zoro # G107867220
- Country of Origin Switzerland
- Category Disc Springs
Dimensions
For Rod Size | 0.8 |
For Hole Size | 1.102 |
Overall Height | 0.1098 in |
Min. Inside Dia. | 20.22 in |
Max. Outside Dia. | 1.102 in |
Details
System of Measurement | Inch |
Type | Overlap Wave Spring |
Material | Carbon Steel; Stainless Steel |
Thickness | 0.016 in |
Load @ Deflection (Lbs.) | 17 lb |
Item | Metric Wave Washer Overlap, Carbon |
Deflection @ Load | 0.078 in |
Meets/Exceeds | GB4357-B |
Description
Metric Wave Washer Overlap, Carbon,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11BD 26D)
- REV-A-SHELF Rev-A-Shelf - Double 30-Quart Maple Bottom Mount Trash Can Pullout with Soft Open & Close Slide System, Silver (4WCBM-2430DM-2)
- SIMPSON STRONG-TIE ZMAX 6.63 in. H X 1.56 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS28)
- KWIKSET Screw Pack for 780,970,980 Single Cyli (81247-001)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1875127)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B1240072S)
- SPEC Disc Spring, 1, Steel, Belleville, PK10 (B2000097)
- SPEC Disc Spring, 1.938, Chrome, Belleville, PK10 (B3750281)
- SPEC Wave Washer with Overlap, Carbon, PK25 (WWO007501014)
- SPEC Curved Spring Washer High Carbon, PK25 (U3120130)
- SPEC Disc Spring, 0.25, SS, Curved, PK10 (U2500075S)
- Spec Disc Springs