Shop All Disc Springs
Spec
Metric Washer Carbon Steel, PK25
Mfr # BD010040
Zoro # G707867224
Sold in multiples of 6 for $91.14
$91.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Disc Spring
- For Rod Size 0.205
- Material Steel
- For Hole Size 0.394
Product Information
- Brand Spec
- MFR # BD010040
- Zoro # G707867224
- Country of Origin Switzerland
- Category Disc Springs
Dimensions
For Rod Size | 0.205 |
For Hole Size | 0.394 |
Overall Height | 0.028 in |
Min. Inside Dia. | 0.2 in |
Max. Outside Dia. | 0.394 in |
Details
System of Measurement | Inch |
Type | Disc Spring |
Material | Steel |
Thickness | 0.0157 in |
Load @ Deflection (Lbs.) | 47.88 lb |
Item | Metric Belleville Washer Carbon Steel |
Description
Metric Belleville Washer Carbon Steel,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CG)
- MAG-MATE Rare Earth Magnet Material, 85lb, Sintered (CMP15012P1N42)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 48 x 100', Black, 18x22 Mesh, One Roll (3034608)
- JAKO Jako Pivot Door Hinge; Satin Nickel (2505NS)
- SPEC Disc Spring, Chrome, I.D. 2.402 In, PK10 (BD1256000061)
- SPEC Spring Washer Stainless Steel, PK15 (B1000035S)
- SPEC Disc Spring, Wave Spring, PK10 (WWMO018503290)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B1000105S1)
- SPEC Disc Spring, 0.375, Steel, Belleville, PK10 (B09370700)
- SPEC Disc Spring, Split Wave Springs, PK10 (WWG0750036010)
- ZORO SELECT Disc Spring, Belle, 0.875, High CS, PK12 (1NDW3)
- Spec Disc Springs