Shop All Extension Springs
Spec
Extension Spring, SS
Mfr # E200020710000S
Zoro # G201797980
product price: $48.29
/ea
Sold in multiples of 5 for $241.45
$241.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material 302 Stainless Steel
- Outside Dia. 2 in
- Wire Dia. 0.207 in
- Spring Rate (Lbs./In.) 12.5 lb/in
Product Information
- Brand Spec
- MFR # E200020710000S
- Zoro # G201797980
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 10 in |
Outside Dia. | 2 in |
Wire Dia. | 0.207 in |
Details
Type | High Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 12.5 lb/in |
Deflection @ Load | 8.66 in |
Load (Lbs.) | 119.22 lb |
Initial Tension (Lbs.) | 10.73 lb |
Finish | Passivated |
Meets/Exceeds | ASTM-A313 and AMS-5688 |
End Type | Full Twist Loops |
Item | Extension Spring |
Description
Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Block Magnet, Ceramic, 22 lb. (1X1X2C8)
- ZORO APPROVED SUPPLIER Century Spring C-892 2 Count 7 in. Compression Springs (C-892)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-EDA AL SRI)
- SCHLAGE Lever Lockset, Mechanical, Institution (ND82JD RHO 626)
- SPEC Extension Spring, Stainless Steel (E20002077500S)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0250010600M)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0500011000M)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500853000S)
- SPEC Metric Extension Spring, Music Wire (T33360)
- SPEC Extension Spring, Stainless Steel, PK5 (E01800182500S)
- ZORO SELECT Ext Spring, Safety Drawbar, 8 1/2 OAL (1NBU5)
- Spec Extension Springs