Shop All Extension Springs
Spec
Extension Spring, PK2
Mfr # E12501487000M
Zoro # G201916596
product price: $32.59
/pk 2, $16.30/ea
Sold in multiples of 4 for $130.36
$130.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 1.25 in
- Wire Dia. 0.148 in
- Spring Rate (Lbs./In.) 16 lb/in
Product Information
- Brand Spec
- MFR # E12501487000M
- Zoro # G201916596
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 7 in |
Outside Dia. | 1.25 in |
Wire Dia. | 0.148 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 16 lb/in |
Initial Tension (Lbs.) | 7.95 lb |
Item | Extension Spring |
Load (Lbs.) | 88.38 lb |
Finish | Oil |
Deflection @ Load | 5.01 in |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
End Type | Full Twist Loops |
Description
Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (160V-48"x84)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (ND44S RHO 626)
- ZORO SELECT O-Ring, Dash 007, Neoprene, 0.07 In., PK100 (1BUL2)
- HAGER Oil Rubbed Bronze Plate 274B10B (048365)
- SPEC Extension Spring, Stainless Steel, PK5 (E02400261750S)
- SPEC Extension Spring, PK10 (E04200372250M)
- SPEC Extension Spring, Music Wire, PK2 (E08500854750M)
- SPEC Extension Spring, PK2 (E10001057000M)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0375010600M)
- SPEC Extension Spring, PK10 (E01200180380M)
- SPEC Extension Spring, Music Wire, PK2 (E10000854500M)
- Spec Extension Springs