Shop All Extension Springs
Spec
Extension Spring, PK2
Mfr # E10001257000M
Zoro # G101915392
product price: $22.79
/pk 2, $11.40/ea
Sold in multiples of 9 for $205.11
$205.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 1 in
- Wire Dia. 0.125 in
- Spring Rate (Lbs./In.) 12.5 lb/in
Product Information
- Brand Spec
- MFR # E10001257000M
- Zoro # G101915392
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 7 in |
Outside Dia. | 1 in |
Wire Dia. | 0.125 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 12.5 lb/in |
End Type | Full Twist Loops |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Initial Tension (Lbs.) | 6.11 lb |
Finish | Oil |
Deflection @ Load | 4.95 in |
Item | Extension Spring |
Load (Lbs.) | 67.87 lb |
Description
Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 369AP48 48" Meeting Stile Gasket with Pile Mill Aluminum (369AP48)
- KABA Pushbutton Deadbolt, Satin Brass (917-04)
- ZORO SELECT Backup Ring, Hytrel, 212, PK50 (2JAR9)
- WRS 15" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 14-4 (01-30014-4)
- SPEC Extension Spring, PK2 (E17501485500M)
- SPEC Extension Spring, PK10 (E03600581000M)
- SPEC Extension Spring, Music Wire, PK2 (E07501155000M)
- SPEC Extension Spring, 4in.L, 0.125in.dia., PK10 (E07501254000M)
- SPEC Extension Spring, Music Wire, PK2 (E15001255000M)
- SPEC Extension Spring, PK2 (E10001155000S)
- MIDWEST FASTENER 5/16" x 0.032" x 1" 18-8 Stainless Steel Extension Springs 3PK (38808)
- Spec Extension Springs