Shop All Extension Springs
Spec
Extension Spring, PK10
Mfr # E02400293000M
Zoro # G701916607
product price: $36.19
/pk 10, $3.62/ea
Sold in multiples of 4 for $144.76
$144.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.24 in
- Wire Dia. 0.029 in
- Spring Rate (Lbs./In.) 1.2 lb/in
Product Information
- Brand Spec
- MFR # E02400293000M
- Zoro # G701916607
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.029 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 1.2 lb/in |
Load (Lbs.) | 4.5 lb |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Deflection @ Load | 3.34 in |
Item | Extension Spring |
Finish | Oil |
End Type | Full Twist Loops |
Initial Tension (Lbs.) | 0.4 lb |
Description
Extension Spring,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Screw Shmetal White Cd8 (85354)
- NATIONAL HARDWARE DOOR HINGE 3.5""H (N143-354)
- GLIDERITE HARDWARE 1-1/4 in. Oil Rubbed Bronze Rippled Cabinet Knob, 10PK (5415-ORB-10)
- PRIMELINE TOOLS Patio Door Inside Pull, Powder Coated (C 1204)
- SPEC Extension Spring, PK10 (E02400291250M)
- SPEC Extension Spring, Music Wire (E17502079000M)
- SPEC Extension Spring, PK2 (E10000959000M)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500692250S)
- SPEC Extension Spring, Music Wire, PK2 (E10001153500M)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600375000S)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NAU3)
- Spec Extension Springs