Shop All Extension Springs
Spec
Extension Spring, PK10
Mfr # E02400220880M
Zoro # G101916450
product price: $36.59
/pk 10, $3.66/ea
Sold in multiples of 4 for $146.36
$146.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.24 in
- Wire Dia. 0.022 in
- Spring Rate (Lbs./In.) 1.7 lb/in
Product Information
- Brand Spec
- MFR # E02400220880M
- Zoro # G101916450
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 22/25 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.022 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 1.7 lb/in |
Item | Extension Spring |
Load (Lbs.) | 2.07 lb |
End Type | Full Twist Loops |
Finish | Oil |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Initial Tension (Lbs.) | 0.19 lb |
Deflection @ Load | 1.12 in |
Description
Extension Spring,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco WN9100 11T4WP5N Leveling Feet (11T4WP5N)
- WINNIE INDUSTRIES 26 lb Magnetic Grip Tape Mount, UV Black, 50PK (WMAG26HLBK)
- EJOY Acoustic Vinyl Wall Cladding Siding Board, 94 x 23.6 x 0.8 (ACP_022)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 210, PK25 (ZUSAH70LUB210)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600375000S)
- SPEC Extension Spring Metric, PK2 (T33040)
- SPEC Extension Spring, Music Wire, PK3 (E06500631750M)
- SPEC Extension Spring, PK2 (E11251255500M)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0250010600M)
- SPEC Extension Spring, Music Wire, PK2 (E10000854500M)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NAV8)
- Spec Extension Springs