Shop All Extension Springs
Spec
Extension Spring, Music Wire, PK3
Mfr # E06500554000M
Zoro # G001915331
product price: $9.79
/pk 3, $3.26/ea
Sold in multiples of 9 for $88.11
$88.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.65 in
- Wire Dia. 0.055 in
- Spring Rate (Lbs./In.) 1.2 lb/in
Product Information
- Brand Spec
- MFR # E06500554000M
- Zoro # G001915331
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 0.65 in |
Wire Dia. | 0.055 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 1.2 lb/in |
Finish | Oil |
Item | Extension Spring |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Deflection @ Load | 7.38 in |
End Type | Full Twist Loops |
Initial Tension (Lbs.) | 0.9 lb |
Load (Lbs.) | 10.1 lb |
Description
Extension Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 11/16" x 1-1/4" Brass Cup Hooks 100PK (51023)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (MS1850S-310-628)
- SPEC Compression Spring Music Wire, PK5, C06881052500S (C06881052500S)
- ACROVYN Right Handrail Return, Classic Maple (HRO6CAPR372N)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500755500S)
- SPEC Extension Spring, Music Wire, PK3 (E06500692500M)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500752500S)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0750010500M)
- SPEC Extension Spring, Stainless Steel, PK5 (E03600491000S)
- SPEC Extension Spring, Stainless Steel, PK3 (E05000453000S)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/4 OAL, PK3 (1NBL5)
- Spec Extension Springs