Shop All Extension Springs
Spec
Extension Spring, Music Wire, PK2
Mfr # E11251254500M
Zoro # G801916453
Sold in multiples of 7 for $90.65
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 1.125 in
- Wire Dia. 0.125 in
- Spring Rate (Lbs./In.) 17.9 lb/in
Product Information
- Brand Spec
- MFR # E11251254500M
- Zoro # G801916453
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 4 1/2 in |
Outside Dia. | 1.125 in |
Wire Dia. | 0.125 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 17.9 lb/in |
Deflection @ Load | 3.11 in |
Finish | Oil |
End Type | Full Twist Loops |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Load (Lbs.) | 61.25 lb |
Item | Extension Spring |
Initial Tension (Lbs.) | 5.51 lb |
Description
Extension Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger, Standard Spring Force D=M08 L=16, Steel, Comp: Ball Steel (K0309.08)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 013, PK100 (ZUSAHSQ70013)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 3/4"W, PK.10 (2805W-017)
- ARROW Deadbolts (N40 26D)
- SPEC Extension Spring, Music Wire (E17502077500M)
- SPEC Extension Spring, Music Wire, PK2 (E08500854750M)
- SPEC Extension Spring, PK10 (E03000491250M)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0500011000M)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500493250S)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0500010600M)
- ZORO APPROVED SUPPLIER 1-1/2 Od Ext Spring (C-301)
- Spec Extension Springs