Shop All Extension Springs
Spec
Extension Spring, Music Wire, PK2
Mfr # E10000956000M
Zoro # G601915267
product price: $11.65
/pk 2, $5.83/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 1 in
- Wire Dia. 0.095 in
- Spring Rate (Lbs./In.) 3.6 lb/in
Product Information
- Brand Spec
- MFR # E10000956000M
- Zoro # G601915267
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 1 in |
Wire Dia. | 0.095 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 3.6 lb/in |
Load (Lbs.) | 30 lb |
Deflection @ Load | 8 in |
Finish | Oil |
End Type | Full Twist Loops |
Item | Extension Spring |
Initial Tension (Lbs.) | 2.7 lb |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Description
Extension Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 9"L (RDSC-00)
- MS SEDCO Transmitter, SS, Powder Coated (CP/TX)
- SAFETY TECHNOLOGY INTERNATIONAL Cabinet, Metal, 7Lx12Hx3-1/2W (STI-EM07123.5)
- PEMKO Door Shoe, Vinyl Insert, 1-3/4" W, 36" L (216DV36)
- SPEC Extension Spring, PK2 (E10000959000M)
- SPEC Extension Spring, Music Wire (E10000957000M)
- SPEC Extension Spring, Stainless Steel, PK5 (E03600311500S)
- SPEC Extension Spring, Music Wire, PK3 (E05000693500M)
- SPEC Extension Spring, Music Wire (E12500956000M)
- SPEC Extension Spring Metric, PK2 (T33040)
- MIDWEST FASTENER 3/8" x 5-13/16" x .051" WG Steel Extension Springs 6PK (18565)
- Spec Extension Springs