Shop All Extension Springs
Spec
Extension Spring, Music Wire, PK2
Mfr # E10000854500M
Zoro # G601916899
product price: $11.25
/pk 2, $5.63/ea
Sold in multiples of 8 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 1 in
- Wire Dia. 0.085 in
- Spring Rate (Lbs./In.) 3.2 lb/in
Product Information
- Brand Spec
- MFR # E10000854500M
- Zoro # G601916899
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 4 1/2 in |
Outside Dia. | 1 in |
Wire Dia. | 0.085 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 3.2 lb/in |
Initial Tension (Lbs.) | 2 lb |
Item | Extension Spring |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Load (Lbs.) | 22.2 lb |
Deflection @ Load | 6.42 in |
End Type | Full Twist Loops |
Finish | Oil |
Description
Extension Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts 5" Drawer Pull (25494-2BZ)
- PRECISION LOCK PLS12PRO Door Catch (PLS12PRO/BP)
- PEMKO 234AV36 36" Door Shoe with Vinyl Mill Aluminum (234AV36)
- FATH Hinge (095K4545F00)
- SPEC Extension Spring, Music Wire, PK2 (E10000855000M)
- SPEC Extension Spring, Music Wire (E11250856500M)
- SPEC Extension Spring, Stainless Steel, PK3 (E05000453000S)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500693500S)
- SPEC Extension Spring, Music Wire (E10001156000M)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600582500S)
- MIDWEST FASTENER 1/2" x .051" x 5-1/4" Steel Extension Springs 6PK (18621)
- Spec Extension Springs