Shop All Extension Springs
Spec
Extension Spring, Music Wire, PK2
Mfr # E08500854750M
Zoro # G901916650
product price: $12.95
/pk 2, $6.48/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.85 in
- Wire Dia. 0.085 in
- Spring Rate (Lbs./In.) 4.5 lb/in
Product Information
- Brand Spec
- MFR # E08500854750M
- Zoro # G901916650
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 4 3/4 in |
Outside Dia. | 0.85 in |
Wire Dia. | 0.085 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 4.5 lb/in |
Item | Extension Spring |
Load (Lbs.) | 25.9 lb |
End Type | Full Twist Loops |
Deflection @ Load | 5.24 in |
Finish | Oil |
Initial Tension (Lbs.) | 2.4 lb |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Description
Extension Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Threshold, Fluted Top, 3 ft., Alum (1VZR2)
- USA INDUSTRIALS Buna-N O-Ring, Dash 236, PK50 (ZUSAH70236)
- DELTANA Flush Ring Pull, 2-1/2" X 1 7/8" Bright Brass (FRP25U3)
- NU-SET Lock Box Door Hanger, Steel, Black (2713)
- SPEC Extension Spring, PK10 (E03600412750M)
- SPEC Metric Extension Spring, Music Wire (T33360)
- SPEC Extension Spring, PK10 (E03000491250M)
- SPEC Extension Spring, Stainless Steel, PK5 (E03000371120S)
- SPEC Extension Spring, Music Wire, PK3 (E06500554000M)
- SPEC Extension Spring, PK2 (E10001485000M)
- MIDWEST FASTENER 3/8" x .043" x 2" Steel Extension Springs 1 12PK (18588)
- Spec Extension Springs