Shop All Extension Springs
Spec
Extension Spring, Music Wire
Mfr # E200017710000M
Zoro # G501915336
product price: $17.19
/ea
Sold in multiples of 10 for $171.90
$171.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 2 in
- Wire Dia. 0.177 in
- Spring Rate (Lbs./In.) 6.6 lb/in
Product Information
- Brand Spec
- MFR # E200017710000M
- Zoro # G501915336
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 10 in |
Outside Dia. | 2 in |
Wire Dia. | 0.177 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 6.6 lb/in |
Load (Lbs.) | 92.95 lb |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Finish | Oil |
Initial Tension (Lbs.) | 8.37 lb |
Item | Extension Spring |
Deflection @ Load | 12.73 in |
End Type | Full Twist Loops |
Description
Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 9 In., Dia. 3 In., PK4 (R3197)
- EKENA MILLWORK 4"W x 20"D x 20"H Imperial Bracket (BKT20X20X04IM)
- S & W Leveling Mount, Boltless, 5/8-11, 4 in Base (BNYLC4-T)
- AMERICAN GARAGE DOOR SUPPLY Bottom Lift and Roller Bracket, PK2 (HB2U)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0625011200M)
- SPEC Extension Spring, PK2 (E10001488000M)
- SPEC Extension Spring, PK2 (E07500956000S)
- SPEC Extension Spring, Stainless Steel, PK3 (E05000452750S)
- SPEC Extension Spring, PK2 (E11251255500M)
- SPEC Extension Spring, Stainless Steel, PK3 (E05000453000S)
- MIDWEST FASTENER 1/4" x .02" x 2" 18-8 Stainless Steel Extension Springs 3PK (38805)
- Spec Extension Springs