Shop All Extension Springs
Spec
Extension Spring, Music Wire
Mfr # E17502079000M
Zoro # G001915355
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 1.75 in
- Wire Dia. 0.207 in
- Spring Rate (Lbs./In.) 25.4 lb/in
Product Information
- Brand Spec
- MFR # E17502079000M
- Zoro # G001915355
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 9 in |
Outside Dia. | 1.75 in |
Wire Dia. | 0.207 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 25.4 lb/in |
Deflection @ Load | 5.81 in |
Load (Lbs.) | 162.17 lb |
Finish | Oil |
Item | Extension Spring |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
End Type | Full Twist Loops |
Initial Tension (Lbs.) | 14.59 lb |
Description
Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in., Height: 4.875 in (BSW-1A)
- CSC SPRING EXT15/32X4-1/2PK2 (SP 9621)
- PRIME-LINE 25'155532BLK Spline (P 7520)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E1000812)
- SPEC Extension Spring, Music Wire (E17502077500M)
- SPEC Extension Spring, PK10 (E04200372250M)
- SPEC Extension Spring, PK2 (E10001488000M)
- SPEC Extension Spring, 3in.L, 0.105in.dia., PK10 (E10001053000M)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0375010600M)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500755500S)
- SPEC Extension Spring, PK2 (E10000959000M)
- Spec Extension Springs