Shop All Extension Springs
Spec
Extension Spring, Music Wire
Mfr # E10000957000M
Zoro # G101915385
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 1 in
- Wire Dia. 0.095 in
- Spring Rate (Lbs./In.) 2.9 lb/in
Product Information
- Brand Spec
- MFR # E10000957000M
- Zoro # G101915385
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 7 in |
Outside Dia. | 1 in |
Wire Dia. | 0.095 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 2.9 lb/in |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Item | Extension Spring |
Load (Lbs.) | 30 lb |
End Type | Full Twist Loops |
Initial Tension (Lbs.) | 2.7 lb |
Deflection @ Load | 9.33 in |
Finish | Oil |
Description
Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 224 mm Center-to-Center Brushed Gold Square Stanton Cabinet Bar Pull (625-224BG)
- HIGH & MIGHTY DEC HOOK REC WHITE 2PK (515800)
- RICHELIEU HARDWARE 18-inch (457 mm) Center to Center Aurum Brushed Gold Traditional Cabinet Pull (BP869518158)
- TRIMLITE 32" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2868pri8491)
- SPEC Extension Spring, PK2 (E10000959000M)
- SPEC Extension Spring, Music Wire, PK2 (E10000956000M)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0500010600M)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0500011000M)
- SPEC Extension Spring, Music Wire, PK2 (E10001054500M)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600581000S)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 1/2 OD, PK6 (1NAJ2)
- Spec Extension Springs