Shop All Extension Springs
Spec
Extension Spring, 9in.L, 0.125in.dia., PK10
Mfr # E10001259000S
Zoro # G0493337
original price:
$223.84
21% off
new price: $174.99
/pk 10, $17.50/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 302 Stainless Steel
- Overall Length 9 in
- Outside Dia. 1 in
- Wire Dia. 0.125 in
- Spring Rate (Lbs./In.) 7.5 lb/in
Product Information
- Brand Spec
- MFR # E10001259000S
- Zoro # G0493337
- Country of Origin Multiple
- Category Extension Springs
Dimensions
Overall Length | 9 in |
Outside Dia. | 1 in |
Wire Dia. | 0.125 in |
Details
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 7.5 lb/in |
End Type | Full Twist Loop |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Item | Extension Spring |
Initial Tension (Lbs.) | 5.09 lb |
Description
Extension Spring, Stainless Steel, End Type Full Twist Loop, Overall Length 9 In., Outside Dia. 1.000 In., Wire Dia. 0.125 In., Initial Tension (Lbs.) 5.09, Spring Rate (Lbs./In.) 7.5, Meets/Exceeds ASTM A313 and AMS 5688,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE FSIC Core, F Keyway, 1-Bitted, 626, 4 Pack (23-030 F 626 (4PK))
- KEYLESS FACTORY UHShell: RUGGED 4 BUTTON REMOTE HEAD KEY SHELL FOR CHRYSLER JEEP DODGE OHT692427AA - (RHS-CHY-083)
- SPEC Compression Spring Music Wire, PK5, C06600722500S (C06600722500S)
- GENESIS Gs08-0775Pe10-065 Gas Spring (GSS 1498UG)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600552750S)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600375000S)
- SPEC Extension Spring, PK2 (E10001257000M)
- SPEC Extension Spring, PK10 (E02400291250M)
- SPEC Extension Spring, Music Wire, PK2 (E15001255000M)
- SPEC Extension Spring, Music Wire (E200020710000M)
- MIDWEST FASTENER 1/2" x .051" x 10-1/2" Steel Extension Springs 6PK (18686)
- Spec Extension Springs