Shop All Disc Springs
Spec
Disc Spring, Wave Spring, PK10
Mfr # WWMO018503290
Zoro # G3333963
Sold in multiples of 6 for $97.14
$97.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Wave Spring
- Thickness 0.46 mm
- Overall Height 3.8 mm
- Min. Inside Dia. 0.135 in
Product Information
- Brand Spec
- MFR # WWMO018503290
- Zoro # G3333963
- Country of Origin China
- Category Disc Springs
Dimensions
Overall Height | 3.8 mm |
Min. Inside Dia. | 0.135 in |
Max. Outside Dia. | 47 mm |
Details
System of Measurement | Metric |
Type | Wave Spring |
Material | High Carbon steel |
Thickness | 0.46 mm |
Item | Disc Spring |
Finish | Plain |
Meets/Exceeds | SUS631, SWRH72A |
Description
Disc Spring,Wave Spring,High Carbon Steel,Finish Plain,Min. Inside Dia. 0.135 In.,Max. Outside Dia. 47.0mm,Thickness 0.46mm,Overall Height 3.8mm,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Meets/Exceeds SWRH72A, SUS631,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer Accessory for 448 series (448-BSKT-3C)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, EPDM (40MPE-BUZ-XR-150)
- RAYMOND Die Spring, Medium Duty, 1x8In (103532)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C420A Key, For Material Thickness 15/16 in (C8803-C420A-14A)
- SPEC Disc Spring, Steel, I.D. 0.814 In, PK10 (F1360014)
- SPEC Disc Spring, 1, Steel, Belleville, PK10 (B2000065)
- SPEC Curved Spring Washer High Carbon, PK25 (U3120130)
- SPEC Disc Spring, Split Wave Springs, PK10 (WWG0625034098)
- SPEC Disc Spring, 0.625, Steel, Curved, PK10 (U6250210)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1875057)
- RAYMOND Disc Spring, 5.120" Min. Inside Dia. (W6550061)
- Spec Disc Springs