Shop All Disc Springs
Spec
Disc Spring, Split Wave Springs, PK10
Mfr # WWMG08385918
Zoro # G3333281
product price: $156.99
/pk 10, $15.70/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Split Wave Springs
- Thickness 0.81 mm
- Overall Height 4 mm
- Max. Outside Dia. 215 mm
Product Information
- Brand Spec
- MFR # WWMG08385918
- Zoro # G3333281
- Country of Origin China
- Category Disc Springs
Dimensions
Overall Height | 4 mm |
Max. Outside Dia. | 215 mm |
Details
System of Measurement | Metric |
Type | Split Wave Springs |
Material | High Carbon steel |
Thickness | 0.81 mm |
Item | Disc Spring |
Meets/Exceeds | GB4357-B, SWRH72A |
Deflection @ Load | 8.38 mm |
Finish | Plain |
Description
Disc Spring,Split Wave Springs,High Carbon Steel,Finish Plain,Min. Inside Dia. 0.093 In.,Max. Outside Dia. 215.0mm,Thickness 0.81mm,Overall Height 4.0mm,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Deflection @ Load 8.38mm,Meets/Exceeds SWRH72A, GB4357-B,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Threshold, Aluminum, 72in L, 1-3/4in W (414-72)
- PAWLING Corner Guard, Textured, Champagne, 2"W X 48"H (CG-20R-4-313)
- ZORO SELECT Ext Spring, Utility, Stl, 3 OAL, 3/8 OD, PK6 (1NAC4)
- RICHELIEU AMERICA HINGE TEE H.D. 10 in (928CXB)
- SPEC Curved Spring Washer High Carbon, PK25 (U3120130)
- SPEC Disc Spring, 1, SS, Belleville, PK10 (B2000097S)
- SPEC Disc Spring, 0.75, SS, Belleville, PK10 (B1500072S)
- SPEC Disc Spring, 0.4375, Steel, Belleville, PK10 (B093707001)
- SPEC Disc Spring, 1.938, Chrome, Belleville, PK10 (B3750281)
- SPEC Disc Spring, 0.375, SS, Belleville, PK10 (B0750056S)
- ZORO SELECT Disc Spring, Belleville, 0.5,302 SS, PK12 (1NEJ1)
- Spec Disc Springs