Shop All Disc Springs
Spec
Disc Spring, Chrome, I.D. 2.402 In, PK10
Mfr # BD1256000061
Zoro # G8364921
product price: $253.99
/pk 10, $25.40/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric Disc Spring
- Material Chrome
- Thickness 6 mm
- Overall Height 9.6 mm
- Min. Inside Dia. 2.402 in
Product Information
- Brand Spec
- MFR # BD1256000061
- Zoro # G8364921
- Country of Origin China
- Category Disc Springs
Dimensions
Overall Height | 9.6 mm |
Min. Inside Dia. | 2.402 in |
Max. Outside Dia. | 4.921 in |
Details
Type | Metric Disc Spring |
Material | Chrome |
Thickness | 6 mm |
Load @ Deflection (Lbs.) | 53309N |
Meets/Exceeds | DIN 2093 |
Item | Disc Spring |
Deflection @ Load | 2.7 mm |
Finish | Oil |
Calculated Load @ Flat (Lbs.) | 84676N |
Description
Disc Spring,Metric Disc Spring,Chrome,Finish Oil,Min. Inside Dia. 2.402 In.,Max. Outside Dia. 4.921 In.,Thickness 6mm,Overall Height 9.6mm,Load @ Deflection (Lbs.) 53309N,Deflection @ Load 2.7mm,Calculated Load @ Flat (Lbs.) 84676N,Meets/Exceeds DIN 2093,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 60 in 1520 mm Bypass Door Hardware Kit, Zinc and Brass (14660BC)
- DIAMOND 2.9 in. L Strike Anywhere Matches 20 pc (533-376-865)
- EKENA MILLWORK Rustic Two Equal Louver Rough Cedar Faux Wood Shutters (Per Pair), Primed Tan, 15"W x 56"H (SHULV15X56RCPR)
- WRS 27" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 26-5 (01-30026-5)
- SPEC Spring Washer Stainless Steel, PK25 (B0500022S)
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1000073)
- SPEC Disc Spring, 0.375, SS, Belleville, PK10 (B0750056S)
- SPEC Disc Spring, 0.19, SS, Curved (U1900113S)
- SPEC Disc Spring, 0.375, Steel, Belleville, PK10 (B09370700)
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1500047)
- RAYMOND Disc Spring, 2.200" Min. Inside Dia., PK2 (W2816030)
- Spec Disc Springs