Shop All Disc Springs
Spec
Disc Spring, 1.5, Steel, Belleville, PK10
Mfr # B3000093
Zoro # G8101974
product price: $48.29
/pk 10, $4.83/ea
Sold in multiples of 2 for $96.58
$96.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 1.5
- Material Carbon Steel
- For Hole Size 3
- Thickness 0.093 in
Product Information
- Brand Spec
- MFR # B3000093
- Zoro # G8101974
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 1.5 |
For Hole Size | 3 |
Overall Height | 0.189 in |
Min. Inside Dia. | 1.5 in |
Max. Outside Dia. | 3 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.093 in |
Load @ Deflection (Lbs.) | 1110 |
Calculated Load @ Flat (Lbs.) | 1630 |
Deflection @ Load | 0.046 in |
Finish | Plain |
Item | Disc Spring |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 1.5 In, Max. Outside Dia. 3 In, Thickness 0.093 In, Overall Height 0.189 In, Load at Deflection 1110 Lbs., Deflection at Load 0.046 In, Calculated Load at Flat 1630 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Inch Series Die Spring, PK3 (103510)
- RAYMOND Die Spring, Medium Duty, 3/4x1In (103404)
- IVES Door Push Plate, Stainless Steel, 16"L x 6"W, 0.050" Proj. (8200 US32D 6X16)
- DELTANA Bright Chrome Spring Hinge, Holes per Leaf: 4 (DSH44U26)
- SPEC Curved Spring Washer High Carbon, PK25 (U3120130)
- SPEC Metric Washer Stainless Steel, PK25 (BD0120500062S)
- SPEC Disc Spring, 0.75, Steel, Belleville, PK10 (B1500072)
- SPEC Disc Spring, Steel, I.D. 0.814 In, PK10 (F1360014)
- SPEC Spring Washer Stainless Steel, PK25 (B0500022S)
- SPEC Disc Spring, 0.875, Steel, Belleville, PK10 (B1750085)
- ZORO SELECT Disc Spring, Wave, 0.625,302 SS, PK25 (1UAG1)
- Spec Disc Springs