Shop All Disc Springs
Spec
Disc Spring, 1.25, SS, Belleville, PK10
Mfr # B2500120S
Zoro # G8413745
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 1.25
- For Hole Size 2.5
- Thickness 0.12 in
- Overall Height 0.18 in
Product Information
- Brand Spec
- MFR # B2500120S
- Zoro # G8413745
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 1.25 |
For Hole Size | 2.5 |
Overall Height | 0.18 in |
Min. Inside Dia. | 1.25 in |
Max. Outside Dia. | 2.5 in |
Details
Type | Belleville Spring Washer |
Material | Stainless Steel |
Thickness | 0.12 in |
Load @ Deflection (Lbs.) | 1747 |
Calculated Load @ Flat (Lbs.) | 3200 |
Deflection @ Load | 0.03 in |
Finish | Plain |
Item | Disc Spring |
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 1.25 In, Max. Outside Dia. 2.5 In, Thickness 0.12 In, Overall Height 0.18 In, Load at Deflection 1747 Lbs., Deflection at Load 0.03 In, Calculated Load at Flat 3200 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO-LARM Proximity Cards for use with all SECO-LARM proximity reader products (PR-112S-A, PR-312S- (SLM-PR-K1S1-A)
- BEA Round Switch, Round, Push to Open (10PBR45)
- MASTER MAGNETICS Horseshoe Magnet 13#Pull (07270)
- BEST Satin Chrome Cylinder 1C7TD1626 (887838146908)
- SPEC Disc Spring, 1.25, Steel, Belleville, PK10 (B2500120)
- SPEC Disc Spring, Split Wave Springs, PK10 (WWMG08385918)
- SPEC Curved Spring Washer High Carbon, PK25 (U3120130)
- SPEC Disc Spring, 0.25, Steel, Belleville, PK10 (B0687052)
- SPEC Disc Spring, 0.138, SS, Belleville, PK10 (B0281015S)
- SPEC Disc Spring, 0.375, Steel, Belleville, PK10 (B0750056)
- ZORO SELECT Disc Spring, Belle, 0.3125, High CS, PK12 (1NCZ2)
- Spec Disc Springs