Shop All Disc Springs
Spec
Disc Spring, 1, Steel, Belleville, PK10
Mfr # B2000065
Zoro # G5237994
product price: $19.95
/pk 10, $1.99/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 1
- For Hole Size 2
- Thickness 0.065 in
- Overall Height 0.13 in
Product Information
- Brand Spec
- MFR # B2000065
- Zoro # G5237994
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 1 |
For Hole Size | 2 |
Overall Height | 0.13 in |
Min. Inside Dia. | 1 in |
Max. Outside Dia. | 2 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.065 in |
Load @ Deflection (Lbs.) | 590 |
Deflection @ Load | 0.032 in |
Finish | Plain |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 860 |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 1 In, Max. Outside Dia. 2 In, Thickness 0.065 In, Overall Height 0.13 In, Load at Deflection 590 Lbs., Deflection at Load 0.032 In, Calculated Load at Flat 860 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (15395SC-26D-44634)
- LUCIDA SURFACES LUCIDA SURFACES, GlueCore Moonrock 12 in. x 24 in. 3mm 22MIL Glue Down Luxury Vinyl Tiles (36sq.ft per case), 18PK (GC-324)
- ROCKWOOD Door Push Plate, Aluminum, 20"L x 4"W, 0.05" Proj. (70G.28)
- DEFENDER SECURITY Lock Cam Brs 1 1/8 3 Cam (U 9953KA)
- SPEC Spring Washer Spring Steel, PK15 (B1000050)
- SPEC Curved Spring Washer SS, PK25 (U1250060S)
- SPEC Disc Spring, 0.625, SS, Belleville, PK10 (B1250040S)
- SPEC Spring Washer Stainless Steel, PK15 (B1000035S)
- SPEC Disc Spring, 0.75, SS, Belleville, PK10 (B1500072S)
- SPEC Metric Washer Carbon Steel, PK25 (BD010040)
- SPEC Disc Spring, 0.5, SS, Clover Dome, PK5 (BC1000043S)
- Spec Disc Springs