Shop All Disc Springs
Spec
Disc Spring, 0.875, Steel, Belleville, PK10
Mfr # B1750057
Zoro # G5262993
product price: $13.35
/pk 10, $1.34/ea
Sold in multiples of 6 for $80.10
$80.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.875
- For Hole Size 1.75
- Thickness 0.057 in
- Overall Height 0.114 in
Product Information
- Brand Spec
- MFR # B1750057
- Zoro # G5262993
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.875 |
For Hole Size | 1.75 |
Overall Height | 0.114 in |
Min. Inside Dia. | 0.88 in |
Max. Outside Dia. | 1.75 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.057 in |
Load @ Deflection (Lbs.) | 450 |
Calculated Load @ Flat (Lbs.) | 650 |
Item | Disc Spring |
Finish | Plain |
Deflection @ Load | 0.029 in |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.88 In, Max. Outside Dia. 1.75 In, Thickness 0.057 In, Overall Height 0.114 In, Load at Deflection 450 Lbs., Deflection at Load 0.029 In, Calculated Load at Flat 650 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST 6-3/10 H x 1-4/5 W Battery Powered Video Doorbell Ash (GA02076-US)
- PEMKO 234AV36 36" Door Shoe with Vinyl Mill Aluminum (234AV36)
- TRINE Electric Strikes (3275VRP-LC-ALUM)
- GB GIFTS Carabiner Key Chains Split Key Rings Aluminum Black, 10PK (GB2524302)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B1000105S1)
- SPEC Disc Spring, 0.3125, SS, Belleville, PK10 (B06870520S)
- SPEC Disc Spring, 1.25, SS, Belleville, PK10 (B2500120S)
- SPEC Disc Spring, Steel, I.D. 0.402 In, PK10 (BD020110)
- SPEC Curved Spring Washer SS, PK25 (U1250060S)
- SPEC Curved Spring Washer SS, PK25 (U1640075S)
- SPEC Curved Spring Washer SS, PK25 (U2500110S)
- Spec Disc Springs