Shop All Disc Springs
Spec
Disc Spring, 0.625, Steel, Curved, PK10
Mfr # U6250210
Zoro # G2977637
product price: $20.99
/pk 25, $0.84/ea
Sold in multiples of 4 for $83.96
$83.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Curved Spring Washer
- For Rod Size 0.625
- Material Carbon Steel
- For Hole Size 0.98
- Thickness 0.021 in
Product Information
- Brand Spec
- MFR # U6250210
- Zoro # G2977637
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.625 |
For Hole Size | 0.98 |
Overall Height | 0.118 in |
Min. Inside Dia. | 0.663 in |
Max. Outside Dia. | 0.98 in |
Details
Type | Curved Spring Washer |
Material | Carbon Steel |
Thickness | 0.021 in |
Load @ Deflection (Lbs.) | 14 |
Finish | Plain |
Item | Disc Spring |
Deflection @ Load | 0.051 in |
Description
Disc Spring, Curved Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.663 In, Max. Outside Dia. 0.98 In, Thickness 0.021 In, Overall Height 0.118 In, Load at Deflection 14 Lbs., Deflection at Load 0.051 In, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E900 HARDWARE P728 28 in. Plug-End Extension Spring (0.177 in. No. 7 Wire) (P728)
- ROFU Rofu 2400 Series Electric Strikes, 12/24 VAC/VDC Voltage, Aluminum (2400 KIT)
- PEMKO Door Bottom, 5/32 x 96 In, Stainless Steel (321SSN96)
- MSI Blue Shimmer Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0350-SAM)
- SPEC Disc Spring, 0.25, Steel, Belleville, PK10 (B0687052)
- SPEC Disc Spring, 0.25, Steel, Belleville, PK10 (B0500018)
- SPEC Disc Spring, 0.3125, SS, Belleville, PK10 (B0937030S)
- SPEC Disc Spring, Split Wave Springs, PK10 (WWG0750036010)
- SPEC Disc Spring, 1.25, Steel, Belleville, PK10 (B2500120)
- SPEC Disc Spring, 0.188, Steel, Belleville, PK10 (B0375030)
- ZORO SELECT Disc Springs, A (Heavy), 50x25.4x3.0mm, PK5 (M36300.525.0030)
- Spec Disc Springs