Shop All Disc Springs
Spec
Disc Spring, 0.625, Steel, Belleville, PK10
Mfr # B1875057
Zoro # G8218594
product price: $27.99
/pk 10, $2.80/ea
Sold in multiples of 3 for $83.97
$83.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.625
- Material Carbon Steel
- For Hole Size 1.875
- Thickness 0.057 in
Product Information
- Brand Spec
- MFR # B1875057
- Zoro # G8218594
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.625 |
For Hole Size | 1.875 |
Overall Height | 0.115 in |
Min. Inside Dia. | 0.63 in |
Max. Outside Dia. | 1.875 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.057 in |
Load @ Deflection (Lbs.) | 370 |
Item | Disc Spring |
Deflection @ Load | 0.03 in |
Calculated Load @ Flat (Lbs.) | 522 |
Finish | Plain |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.63 In, Max. Outside Dia. 1.875 In, Thickness 0.057 In, Overall Height 0.115 In, Load at Deflection 370 Lbs., Deflection at Load 0.03 In, Calculated Load at Flat 522 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 6 in. L Zinc-Plated Extra Heavy Duty T-Hinge , 2PK (N129-189)
- LUCIDA SURFACES LUCIDA SURFACES, MonoCore Marshmallow-Sample (MO-212SMP)
- KENAURD Kenaurd: Premium Mortise Dummy Cylinder - 1" - 26D - Satin Chrome (KMC01-DUM26D)
- NATIONAL HARDWARE Traditional Cabinet Pull Silver (N349-001)
- SPEC Metric Washer Carbon Steel, PK25 (BD010040)
- SPEC Disc Spring, Steel, I.D. 0.814 In, PK10 (F1360014)
- SPEC Disc Spring, Split Wave Springs, PK10 (WWG0625034098)
- SPEC Metric Wave Washer Overlap, Carbon, PK25 (WWMO011002756)
- SPEC Spring Washer Stainless Steel, PK25 (B0500022S)
- SPEC Disc Spring, Split Wave Springs, PK10 (WWMG08385918)
- ZORO SELECT Disc Spring, Belleville, 0.093,302 SS, PK12 (1NEA4)
- Spec Disc Springs