Shop All Disc Springs
Spec
Disc Spring, 0.625, Steel, Belleville, PK10
Mfr # B1250089
Zoro # G5237827
Sold in multiples of 6 for $87.54
$87.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.625
- For Hole Size 1.25
- Thickness 0.089 in
- Overall Height 0.111 in
Product Information
- Brand Spec
- MFR # B1250089
- Zoro # G5237827
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.625 |
For Hole Size | 1.25 |
Overall Height | 0.111 in |
Min. Inside Dia. | 0.63 in |
Max. Outside Dia. | 1.25 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.089 in |
Load @ Deflection (Lbs.) | 980 |
Deflection @ Load | 0.011 in |
Item | Disc Spring |
Finish | Plain |
Calculated Load @ Flat (Lbs.) | 1914 |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.63 In, Max. Outside Dia. 1.25 In, Thickness 0.089 In, Overall Height 0.111 In, Load at Deflection 980 Lbs., Deflection at Load 0.011 In, Calculated Load at Flat 1914 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN PRESTIGE Baldwin Prestige 180TPEXTOLSLB11PS Compl (91800-049)
- ZORO SELECT O-Ring, Dash 311, Viton, 0.21 In., PK10 (U38875.018.0056)
- KABA ILCO Deadbolt, HD, Satin Chrome (45-1-4-04-26D-0)
- BALDWIN ESTATE Oil Rubbed Bronze Kits Oil Rubbed Bronze (5399.102.H)
- SPEC Spring Washer Spring Steel, PK15 (B1500045)
- SPEC Spring Washer Stainless Steel, PK15 (B0750040S)
- SPEC Disc Spring, 1.5, Steel, Belleville, PK10 (B3000093)
- SPEC Disc Spring, 1.938, Chrome, Belleville, PK10 (B3750281)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B0875089S)
- SPEC Curved Spring Washer High Carbon, PK25 (U3120130)
- SPEC Disc Spring, 0.5, SS, Belleville, PK10 (B1000050S)
- Spec Disc Springs