Shop All Disc Springs
Spec
Disc Spring, 0.625, Steel, Belleville, PK10
Mfr # B12500620
Zoro # G8285401
Sold in multiples of 8 for $83.60
$83.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.625
- Material Carbon Steel
- For Hole Size 1.25
- Thickness 0.062 in
Product Information
- Brand Spec
- MFR # B12500620
- Zoro # G8285401
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.625 |
For Hole Size | 1.25 |
Overall Height | 0.092 in |
Min. Inside Dia. | 0.532 in |
Max. Outside Dia. | 1.25 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.062 in |
Load @ Deflection (Lbs.) | 602 |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 860 |
Finish | Plain |
Deflection @ Load | 0.024 in |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.532 In, Max. Outside Dia. 1.25 In, Thickness 0.062 In, Overall Height 0.092 In, Load at Deflection 602 Lbs., Deflection at Load 0.024 In, Calculated Load at Flat 860 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring-Torsion (732-0602A)
- MSI Tektile Lineart Ivory 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0345)
- ADAMS RITE MS1850SN450628 ANSI Size MS Deadlock Flat Faceplate 1-1/2" Hook Bolt Clear Anodized Aluminum (MS1850SN450628)
- PRIME-LINE Jalousie Wind Operator (H 3557)
- SPEC Disc Spring, 1, Steel, Belleville, PK10 (B2000065)
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1500047)
- SPEC Disc Spring, Steel, I.D. 0.402 In, PK10 (BD020110)
- SPEC Disc Spring, 0.25, Steel, Belleville, PK10 (B0687052)
- SPEC Curved Spring Washer SS, PK25 (U2500110S)
- SPEC Disc Spring, 0.093, SS, Curved, PK10 (U0930045S)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX5)
- Spec Disc Springs