Shop All Disc Springs
Spec
Disc Spring, 0.625, Steel, Belleville, PK10
Mfr # B1250062
Zoro # G5262957
product price: $14.99
/pk 15, $1.00/ea
Sold in multiples of 5 for $74.95
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.625
- For Hole Size 1.25
- Thickness 0.062 in
- Overall Height 0.092 in
Product Information
- Brand Spec
- MFR # B1250062
- Zoro # G5262957
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.625 |
For Hole Size | 1.25 |
Overall Height | 0.092 in |
Min. Inside Dia. | 0.63 in |
Max. Outside Dia. | 1.25 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.062 in |
Load @ Deflection (Lbs.) | 475 |
Deflection @ Load | 0.015 in |
Finish | Plain |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 870 |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.63 In, Max. Outside Dia. 1.25 In, Thickness 0.062 In, Overall Height 0.092 In, Load at Deflection 475 Lbs., Deflection at Load 0.015 In, Calculated Load at Flat 870 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Pivot Lock Shoe White Cam (83-508)
- KEYLESS FACTORY KeylessFactory: Flip Key Blade For Jeep Wrangler 3 Button OHT1130261 68416784 AA (FKB-JP-058)
- ZORO SELECT Hole Plug, Hole D 3/4 In, Wh, PK25 (1ELW1)
- USA INDUSTRIALS Buna-N O-Ring, Dash 211, PK100 (ZUSAH70211)
- SPEC Disc Spring, 0.375, SS, Belleville, PK10 (B0750028S)
- SPEC Disc Spring, 0.75, Steel, Belleville, PK10 (B1500072)
- SPEC Spring Washer Spring Steel, PK15 (B1000050)
- SPEC Disc Spring, 0.5, SS, Belleville, PK10 (B1000050S)
- SPEC Disc Spring, 1.25, Steel, Belleville, PK10 (B2500080)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B1000105S1)
- MUBEA Belleville Washers 51CrV4 Phosphate & Oil 60 x 30.5 x 3.5 x 5 (180066)
- Spec Disc Springs