Shop All Disc Springs
Spec
Disc Spring, 0.625, SS, Belleville, PK10
Mfr # B1250040S
Zoro # G5240514
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.625
- Material Stainless Steel
- For Hole Size 1.25
- Thickness 0.04 in
Product Information
- Brand Spec
- MFR # B1250040S
- Zoro # G5240514
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.625 |
For Hole Size | 1.25 |
Overall Height | 0.082 in |
Min. Inside Dia. | 0.63 in |
Max. Outside Dia. | 1.25 in |
Details
Type | Belleville Spring Washer |
Material | Stainless Steel |
Thickness | 0.04 in |
Load @ Deflection (Lbs.) | 230 |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 330 |
Deflection @ Load | 0.021" |
Finish | Plain |
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.63 In, Max. Outside Dia. 1.25 In, Thickness 0.04 In, Overall Height 0.082 In, Load at Deflection 230 Lbs., Deflection at Load 0.021 In, Calculated Load at Flat 330 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Reinforcer, H 9 x W 4 1/4 In (2MDG7)
- YALE Knob Lockset, Mechanical, Storeroom, Grd. 1 (CA5405CK x 630)
- ILCO Ilco: Key Blanks, 1092-6000-M20 MASTER PADLOCK (ILCO-1092-6000-M20)
- NATIONAL HARDWARE CLOSED S-HOOK ZINC1-1/4"" (N121-350)
- SPEC Disc Spring, 0.75, SS, Belleville, PK10 (B1500072S)
- SPEC Disc Spring, 0.138, SS, Belleville, PK10 (B0281015S)
- SPEC Disc Spring, 0.25, Steel, Belleville, PK10 (B0500018)
- SPEC Disc Spring, 1, SS, Belleville, PK10 (B2000097S)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1250089)
- SPEC Wave Washer with Overlap, Carbon, PK25 (WWO007501014)
- ZORO SELECT Disc Spring, Belle, 0.75, High Carb Stl (1NDU8)
- Spec Disc Springs