Shop All Disc Springs
Spec
Disc Spring, 0.4375, Steel, Belleville, PK10
Mfr # B093707001
Zoro # G7948421
product price: $8.75
/pk 10, $0.88/ea
Sold in multiples of 9 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.4375
- For Hole Size 0.938
- Thickness 0.07 in
- Overall Height 0.09 in
Product Information
- Brand Spec
- MFR # B093707001
- Zoro # G7948421
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.4375 |
For Hole Size | 0.938 |
Overall Height | 0.09 in |
Min. Inside Dia. | 0.453 in |
Max. Outside Dia. | 0.937 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.07 in |
Load @ Deflection (Lbs.) | 1069 |
Calculated Load @ Flat (Lbs.) | 1471 |
Item | Disc Spring |
Deflection @ Load | 0.016 in |
Finish | Plain |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.453 In, Max. Outside Dia. 0.937 In, Thickness 0.07 In, Overall Height 0.09 In, Load at Deflection 1069 Lbs., Deflection at Load 0.016 In, Calculated Load at Flat 1471 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 1-1/2"x1-1/2" Zinc Plated Corner Brace (9212)
- MARLBORO 3-7/32" W x 5-5/8" H Stainless steel Strap Hinge (4PRA8)
- O-RINGS Buna N70D O-Ring (AG-223)
- TRIMCO Kick Plate Satin Stainless Steel 10"x34" (10X34.630)
- SPEC Curved Spring Washer High Carbon, PK25 (U3120110)
- SPEC Disc Spring, Wave Spring, PK10 (WWO011201020S)
- SPEC Spring Washer Stainless Steel, PK25 (B0375015S)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B1000105S1)
- SPEC Disc Spring, 0.375, Steel, Belleville, PK10 (B09370700)
- SPEC Disc Spring, 0.625, Steel, Curved, PK10 (U6250210)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAY8)
- Spec Disc Springs