Shop All Disc Springs
Spec
Disc Spring, 0.40625, SS, Belleville, PK10
Mfr # B0875089S
Zoro # G8313566
Sold in multiples of 6 for $83.34
$83.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.40625
- Material Stainless Steel
- For Hole Size 0.875
- Thickness 0.089 in
Product Information
- Brand Spec
- MFR # B0875089S
- Zoro # G8313566
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.40625 |
For Hole Size | 0.875 |
Overall Height | 0.1 in |
Min. Inside Dia. | 0.407 in |
Max. Outside Dia. | 0.875 in |
Details
Type | Belleville Spring Washer |
Material | Stainless Steel |
Thickness | 0.089 in |
Load @ Deflection (Lbs.) | 1339 |
Finish | Plain |
Deflection @ Load | 0.009 in |
Calculated Load @ Flat (Lbs.) | 1871 |
Item | Disc Spring |
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.407 In, Max. Outside Dia. 0.875 In, Thickness 0.089 In, Overall Height 0.1 In, Load at Deflection 1339 Lbs., Deflection at Load 0.009 In, Calculated Load at Flat 1871 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 3 in. H X 0.75 in. W X 0.11 in. D Zinc-Plated Steel Inside Corner Brace (N266-395)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSWD-2)
- MARLBORO 3/4" W x 3-15/16" H Mill Stainless Steel Weld-On Hinge (4PPP7)
- HID Proximity Reader, 1-2/3inWx6inHx1inD, Gray (5365EGP00)
- SPEC Disc Spring, 0.437, SS, Curved, PK10 (U4370150S)
- SPEC Disc Spring, Steel, I.D. 0.402 In, PK10 (BD020110)
- SPEC Curved Spring Washer SS, PK25 (U1250060S)
- SPEC Disc Spring, 0.75, SS, Belleville, PK10 (B1500072S)
- SPEC Disc Spring, 0.25, Steel, Belleville, PK10 (B0500018)
- SPEC Spring Washer Spring Steel, PK25 (B0375015)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED8)
- Spec Disc Springs