Shop All Disc Springs
Spec
Disc Spring, 0.375, Steel, Belleville, PK10
Mfr # B1250065
Zoro # G8342092
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.375
- For Hole Size 1.25
- Thickness 0.065 in
- Overall Height 0.085 in
Product Information
- Brand Spec
- MFR # B1250065
- Zoro # G8342092
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.375 |
For Hole Size | 1.25 |
Overall Height | 0.085 in |
Min. Inside Dia. | 0.39 in |
Max. Outside Dia. | 1.25 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.065 in |
Load @ Deflection (Lbs.) | 436 |
Finish | Plain |
Deflection @ Load | 0.016 in |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 598 |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.39 In, Max. Outside Dia. 1.25 In, Thickness 0.065 In, Overall Height 0.085 In, Load at Deflection 436 Lbs., Deflection at Load 0.016 In, Calculated Load at Flat 598 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP S Caps-1.375-1.500-0.065-701-89-BLACK-STOCK (326909)
- MS SEDCO Transmitter, SS, Powder Coated (CP/TX)
- G.L. HUYETT O-Ring, 2-1/8x1-15/16x3/32", Buna-N, Black (OR-135)
- PRIMELINE TOOLS Non-Tilt Balance Tension Tool (Single Pack) (MP3788)
- SPEC Disc Spring, 0.375, Steel, Belleville, PK10 (B09370700)
- SPEC Disc Spring, Split Wave Springs, PK10 (WWMG08385918)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B12500620)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1875057)
- SPEC Spring Washer Spring Steel, PK25 (B0375015)
- SPEC Spring Washer Stainless Steel, PK25 (B0500022S)
- ZORO SELECT Disc Spring, Belleville, 1, 17-7 PH SS (1UAB5)
- Spec Disc Springs