Shop All Disc Springs
Spec
Disc Spring, 0.375, Steel, Belleville, PK10
Mfr # B0750056
Zoro # G5242937
product price: $20.99
/pk 25, $0.84/ea
Sold in multiples of 4 for $83.96
$83.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.375
- For Hole Size 0.75
- Thickness 0.056 in
- Overall Height 0.07 in
Product Information
- Brand Spec
- MFR # B0750056
- Zoro # G5242937
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.375 |
For Hole Size | 0.75 |
Overall Height | 0.07 in |
Min. Inside Dia. | 0.38 in |
Max. Outside Dia. | 0.75 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.056 in |
Load @ Deflection (Lbs.) | 430 |
Deflection @ Load | 0.007 in |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 845 |
Finish | Plain |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.38 In, Max. Outside Dia. 0.75 In, Thickness 0.056 In, Overall Height 0.07 In, Load at Deflection 430 Lbs., Deflection at Load 0.007 In, Calculated Load at Flat 845 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Exit Push Button, Grn, SPDT Relay, 2-7/8" D (SS2102XT-EN)
- ZORO SELECT O-Ring, Silicone, 4-7/8, 5.137, PK10 (U38883.012.0487)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1-1/2 In W (2VAJ8)
- DELTANA Window Sash Lock, 15/16" X 2-5/8" Antique Brass (WL07U5)
- SPEC Disc Spring, 0.375, SS, Belleville, PK10 (B0750056S)
- SPEC Disc Spring, 0.53125, Stl, Belleville, PK10 (B10000620)
- SPEC Disc Spring, 0.25, SS, Curved, PK10 (U2500075S)
- SPEC Disc Spring, 0.625, SS, Belleville, PK10 (B1250040S)
- SPEC Disc Spring, 0.093, SS, Curved, PK10 (U0930045S)
- SPEC Disc Spring, 0.375, Steel, Belleville, PK10 (B1250065)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAR9)
- Spec Disc Springs