Shop All Disc Springs
Spec
Disc Spring, 0.375, SS, Belleville, PK10
Mfr # B0750056S
Zoro # G5237373
product price: $17.45
/pk 15, $1.16/ea
Sold in multiples of 5 for $87.25
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.375
- For Hole Size 0.75
- Thickness 0.056 in
- Overall Height 0.07 in
Product Information
- Brand Spec
- MFR # B0750056S
- Zoro # G5237373
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.375 |
For Hole Size | 0.75 |
Overall Height | 0.07 in |
Min. Inside Dia. | 0.38 in |
Max. Outside Dia. | 0.75 in |
Details
Type | Belleville Spring Washer |
Material | Stainless Steel |
Thickness | 0.056 in |
Load @ Deflection (Lbs.) | 430 |
Deflection @ Load | 0.007 in |
Finish | Plain |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 845 |
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.38 In, Max. Outside Dia. 0.75 In, Thickness 0.056 In, Overall Height 0.07 In, Load at Deflection 430 Lbs., Deflection at Load 0.007 In, Calculated Load at Flat 845 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83SLF-HD1)
- LOCKEY Lockey: 2950 Narrow-Stile Mechanical Keypad Keyless Hook Bolt - Double Combination (LK-2950-DC-MG)
- CHAMBERLAIN Clicker Univ Entrykeypad (KLIK2U-P2)
- NATIONAL HARDWARE Snap Bolt Nkl 3/4X3-11/16In (N222-604)
- SPEC Disc Spring, 0.375, Steel, Belleville, PK10 (B0750056)
- SPEC Curved Spring Washer SS, PK25 (U1250060S)
- SPEC Disc Spring, Split Wave Springs, PK10 (WWG0625034098)
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1262060)
- SPEC Disc Spring, 0.25, SS, Belleville, PK10 (B0500038S)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B1240072S)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU6)
- Spec Disc Springs