Shop All Disc Springs
Spec
Disc Spring, 0.3125, SS, Belleville, PK10
Mfr # B0937030S
Zoro # G8413316
Sold in multiples of 6 for $80.94
$80.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.3125
- For Hole Size 0.938
- Thickness 0.03 in
- Overall Height 0.06 in
Product Information
- Brand Spec
- MFR # B0937030S
- Zoro # G8413316
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.3125 |
For Hole Size | 0.938 |
Overall Height | 0.06 in |
Min. Inside Dia. | 0.317 in |
Max. Outside Dia. | 0.937 in |
Details
Type | Belleville Spring Washer |
Material | Stainless Steel |
Thickness | 0.03 in |
Load @ Deflection (Lbs.) | 114 |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 159 |
Deflection @ Load | 0.002 in |
Finish | Plain |
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.317 In, Max. Outside Dia. 0.937 In, Thickness 0.03 In, Overall Height 0.06 In, Load at Deflection 114 Lbs., Deflection at Load 0.002 In, Calculated Load at Flat 159 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cable Lockout, Red, Cable 10 ft. L (437R29)
- M-D DRBTM VYL CDB134 WHT 36"" (06528)
- X1 TOOLS 3-3/8 Hook Screw 24 Screws by X1 Tools (X1E-CON-SCR-HOO-2030x24)
- SCHLAGE COMMERCIAL Cam B520254 (B520254)
- SPEC Disc Spring, 0.875, Steel, Belleville, PK10 (B1750085)
- SPEC Curved Spring Washer SS, PK25 (U2500110S)
- SPEC Disc Spring, 0.19, SS, Curved (U1900113S)
- SPEC Disc Spring, 0.25, SS, Belleville, PK10 (B0500038S)
- SPEC Disc Spring, 1, Steel, Belleville, PK10 (B2000065)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B1000105S1)
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1262060)
- Spec Disc Springs