Shop All Disc Springs
Spec
Disc Spring, 0.25, Steel, Belleville, PK10
Mfr # B0500018
Zoro # G5242797
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.25
- For Hole Size 0.5
- Thickness 0.018 in
- Overall Height 0.034 in
Product Information
- Brand Spec
- MFR # B0500018
- Zoro # G5242797
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.25 |
For Hole Size | 0.5 |
Overall Height | 0.034 in |
Min. Inside Dia. | 0.255 in |
Max. Outside Dia. | 0.5 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.018 in |
Load @ Deflection (Lbs.) | 45 |
Finish | Plain |
Item | Disc Spring |
Deflection @ Load | 0.008 in |
Calculated Load @ Flat (Lbs.) | 70 |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.255 In, Max. Outside Dia. 0.5 In, Thickness 0.018 In, Overall Height 0.034 In, Load at Deflection 45 Lbs., Deflection at Load 0.008 In, Calculated Load at Flat 70 Lbs., Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EJOY Acoustic Vinyl Wall Cladding Siding Board, 12.6 x 106 x 0.8, 2PK (LACP_021)
- ROCKWOOD Heavy Duty Surface Bolt, Satin Chrome (585-24.26D)
- KABA ILCO Deadlatch Push/Pull Paddle, Aluminum (459-04-00-628)
- SDC BACK-BOX FOR 492 (SDC-492-BB)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B1240072S)
- SPEC Disc Spring, 0.437, SS, Curved, PK10 (U4370150S)
- SPEC Disc Spring, 1.938, Chrome, Belleville, PK10 (B3750281)
- SPEC Wave Washer with Overlap, Carbon, PK25 (WWO007501014)
- SPEC Spring Washer Stainless Steel, PK25 (B0375015S)
- SPEC Spring Washer Spring Steel, PK15 (B1000050)
- RAYMOND Disc Spring, 0.856" Min. Inside Dia., PK25 (W1102012)
- Spec Disc Springs