Shop All Disc Springs
Spec
Disc Spring, 0.19, SS, Curved
Mfr # U1900113S
Zoro # G5239123
Sold in multiples of 7 for $106.05
$106.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Curved Spring Washer
- For Rod Size 0.19
- For Hole Size 0.4375
- Thickness 0.0113 in
- Overall Height 0.047 in
Product Information
- Brand Spec
- MFR # U1900113S
- Zoro # G5239123
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.19 |
For Hole Size | 0.4375 |
Overall Height | 0.047 in |
Min. Inside Dia. | 0.2 in |
Max. Outside Dia. | 0.423 in |
Details
Type | Curved Spring Washer |
Material | Stainless Steel |
Thickness | 0.0113 in |
Load @ Deflection (Lbs.) | 9 |
Finish | Plain |
Deflection @ Load | 0.02 in |
Item | Disc Spring |
Description
Disc Spring, Curved Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.2 In, Max. Outside Dia. 0.423 In, Thickness 0.0113 In, Overall Height 0.047 In, Load at Deflection 9 Lbs., Deflection at Load 0.02 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Pull 86166US19 (86166US19)
- DESIGNS OF DISTINCTION 3/8in Bead Flexible Tambour, .375inT, 12in W x 48inL, White Oak (011248107WK1)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (37/55 KA)
- MSI Whitfield Gray 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding Large (ZOR-LVT-T-0230)
- SPEC Curved Spring Washer High Carbon, PK25 (U3120110)
- SPEC Disc Spring, Steel, I.D. 0.402 In, PK10 (BD020110)
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1000073)
- SPEC Disc Spring, 0.3125, SS, Belleville, PK10 (B06870520S)
- SPEC Disc Spring, 0.375, Steel, Belleville, PK10 (B09370700)
- SPEC Disc Spring, Wave Spring, PK10 (WWMO020503424)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NEE3)
- Spec Disc Springs