Shop All Disc Springs
Spec
Disc Spring, 0.138, SS, Belleville, PK10
Mfr # B0281015S
Zoro # G5242535
product price: $18.29
/pk 25, $0.73/ea
Sold in multiples of 5 for $91.45
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.138
- For Hole Size 0.281
- Thickness 0.015 in
- Overall Height 0.023 in
Product Information
- Brand Spec
- MFR # B0281015S
- Zoro # G5242535
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.138 |
For Hole Size | 0.281 |
Overall Height | 0.023 in |
Min. Inside Dia. | 0.138 in |
Max. Outside Dia. | 0.281 in |
Details
Type | Belleville Spring Washer |
Material | Stainless Steel |
Thickness | 0.015 in |
Load @ Deflection (Lbs.) | 34 |
Finish | Plain |
Item | Disc Spring |
Deflection @ Load | 0.004 in |
Calculated Load @ Flat (Lbs.) | 62 |
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.138 In, Max. Outside Dia. 0.281 In, Thickness 0.015 In, Overall Height 0.023 In, Load at Deflection 34 Lbs., Deflection at Load 0.004 In, Calculated Load at Flat 62 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Magnetic Catch, Pull-to-Open, 11 lb., Steel (4FCW2)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 5", US10B, Heavy (T4A3386 5X5 10B)
- MAG-MATE Rare Earth Magnet Material, 9.49 lb. (NE5020NP42)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 18"D x 18"H (BKTP03X18X18THR01)
- SPEC Disc Spring, 0.138, SS, Belleville, PK10 (B0281013S)
- SPEC Disc Spring, 0.375, Steel, Belleville, PK10 (B0750056)
- SPEC Metric Washer Stainless Steel, PK25 (BD0120500062S)
- SPEC Disc Spring, 0.093, SS, Curved, PK10 (U0930045S)
- SPEC Curved Spring Washer SS, PK25 (U2500110S)
- SPEC Disc Spring, 1, SS, Belleville, PK10 (B2000097S)
- SPEC Spring Washer Spring Steel, PK15 (B1250040)
- Spec Disc Springs