Shop All Disc Springs
Spec
Disc Spring, 0.093, SS, Curved, PK10
Mfr # U0930045S
Zoro # G5238441
Sold in multiples of 8 for $85.20
$85.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Curved Spring Washer
- For Rod Size 0.093
- Material Stainless Steel
- For Hole Size 0.2187
- Thickness 0.0045 in
Product Information
- Brand Spec
- MFR # U0930045S
- Zoro # G5238441
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.093 |
For Hole Size | 0.2187 |
Overall Height | 0.028 in |
Min. Inside Dia. | 0.1 in |
Max. Outside Dia. | 0.215 in |
Details
Type | Curved Spring Washer |
Material | Stainless Steel |
Thickness | 0.0045 in |
Load @ Deflection (Lbs.) | 1.5 |
Finish | Plain |
Item | Disc Spring |
Deflection @ Load | 0.013 in |
Description
Disc Spring, Curved Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.1 In, Max. Outside Dia. 0.215 In, Thickness 0.0045 In, Overall Height 0.028 In, Load at Deflection 1.5 Lbs., Deflection at Load 0.013 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Handle Keyed (13-291K)
- RAYMOND Disc Spring, 0.839" Min. Inside Dia., PK10 (W1080012S)
- TUHOME Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, Black (ALW5544)
- MAKE-TO-FIT Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Bronze Finish (4 Pack) (PL 7728)
- SPEC Curved Spring Washer High Carbon, PK25 (U3120110)
- SPEC Disc Spring, 1, Steel, Belleville, PK10 (B2000065)
- SPEC Disc Spring, 0.4375, Steel, Belleville, PK10 (B093707001)
- SPEC Disc Spring, 0.375, Steel, Belleville, PK10 (B1250065)
- SPEC Spring Washer Spring Steel, PK15 (B1000050)
- SPEC Disc Spring, 0.75, SS, Belleville, PK10 (B1500045S)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25, For Hole Size: 0.375 (1UAT2)
- Spec Disc Springs