Shop All Disc Springs
Spec
Curved Spring Washer High Carbon, PK25
Mfr # U3120130
Zoro # G807867261
Sold in multiples of 6 for $85.14
$85.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Curved Spring Washer
- For Rod Size 0.312
- Material C1074-1095
- For Hole Size 0.625
Product Information
- Brand Spec
- MFR # U3120130
- Zoro # G807867261
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.312 |
For Hole Size | 0.625 |
Overall Height | 0.077 in |
Min. Inside Dia. | 0.32 in |
Max. Outside Dia. | 0.612 in |
Details
System of Measurement | Inch |
Type | Curved Spring Washer |
Material | C1074-1095 |
Thickness | 0.013 in |
Load @ Deflection (Lbs.) | 2.02 lb |
Spring Rate (Lbs./In.) | 257 lb/in |
Deflection @ Load | 0.042 in |
Meets/Exceeds | ASTM-A684 |
Item | Curved Spring Washer High Carbon |
Description
Curved Spring Washer High Carbon,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 5mm Wide 90mm ID, PK10 (ZUSAH5X90)
- ZORO SELECT O-Ring, Buna N, Dash 239, 3-5/8, 3.887, PK25 (U38801.012.0362)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190 Single C (SCLAJXCONCSR190)
- SPEC Extension Spring, Music Wire, PK3 (E05000693500M)
- SPEC Disc Spring, 1.25, Steel, Belleville, PK10 (B2500120)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1250062)
- SPEC Disc Spring, 0.875, Steel, Belleville, PK10 (B1750085)
- SPEC Disc Spring, Split Wave Springs, PK10 (WWG0625034098)
- SPEC Spring Washer Spring Steel, PK25 (B0375015)
- SPEC Disc Spring, 0.3125, SS, Belleville, PK10 (B06870520S)
- SPEC Disc Spring, 0.375, Steel, Belleville, PK10 (B0750056)
- Spec Disc Springs