Shop All Disc Springs
Spec
Curved Spring Washer High Carbon, PK25
Mfr # U3120110
Zoro # G007867214
product price: $13.45
/pk 25, $0.54/ea
Sold in multiples of 6 for $80.70
$80.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Curved Spring Washer
- For Rod Size 0.312
- Material C1074-1095
- For Hole Size 0.5
Product Information
- Brand Spec
- MFR # U3120110
- Zoro # G007867214
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.312 |
For Hole Size | 0.5 |
Overall Height | 0.062 in |
Min. Inside Dia. | 0.33 in |
Max. Outside Dia. | 0.49 in |
Details
System of Measurement | Inch |
Type | Curved Spring Washer |
Material | C1074-1095 |
Thickness | 0.011 in |
Load @ Deflection (Lbs.) | 1.01 lb |
Item | Curved Spring Washer High Carbon |
Meets/Exceeds | ASTM-A666 |
Spring Rate (Lbs./In.) | 167 lb/in |
Deflection @ Load | 0.035 in |
Description
Curved Spring Washer High Carbon,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Cup Magnet, Ceramic, 38 lb. (MX2000H)
- ZORO SELECT O-Ring, Viton, 1.6mm W, PK50 (M38871.016.0071)
- RACO Raco 813C 0.5 in. Rise Corner Square Box Cover - 4 in. (881273)
- GLOBAL INDUSTRIAL Neodymium Magnetic Hook, 40 Lbs. Pull, 6PK (320758)
- SPEC Spring Washer Spring Steel, PK25 (B0375015)
- SPEC Disc Spring, Wave Spring, PK10 (WWMO018503290)
- SPEC Wave Washer with Overlap, Carbon, PK25 (WWO007501014)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B12500620)
- SPEC Metric Washer Carbon Steel, PK25 (BD010040)
- SPEC Disc Spring, 0.25, SS, Belleville, PK10 (B0500038S)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1875127)
- Spec Disc Springs