Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C12251051000S
Mfr # C12251051000S
Zoro # G3327447
product price: $38.69
/pk 10, $3.87/ea
Sold in multiples of 3 for $116.07
$116.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 1.225 in
- Wire Dia. 0.105 in
- Compressed Length 0.45 in
Product Information
- Brand Spec
- MFR # C12251051000S
- Zoro # G3327447
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 1.225 in |
Wire Dia. | 0.105 in |
Compressed Length | 0.45 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 58 lb/in |
Color | Silver |
Meets/Exceeds | ASTM A313 and AMS 5688 |
End Type | Squared and Ground |
Finish | Plain |
Item | Compression Spring |
Deflection @ Load | 0.37 in |
Wire Type | Round |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 1 In., Outside Dia. 1-7/32 In., Wire Type Round, Wire Dia. 0.105 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.450 In., Deflection @ Load 0.37 In., Spring Rate 58 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Stainless Steel Bolt FB41T32D (FB41T32D)
- PAMEX Right Hand Naples Lever with Round Rose Privacy Lockset Grade 3 Satin Nickel Finish (FLYEP01R)
- EKENA MILLWORK Eyebrow Architectural Grade PVC Pediment, 38"W x 10-1/2"H x 2-3/4"P (PEDP038X105EYE00)
- KEY-BAK Key Reel, ID Badge, 24 in. (0KB1-0A22)
- SPEC Compression Spring, Stainless Steel, PK10, C12251055000S (C12251055000S)
- SPEC Compression Spring, Stainless Steel, PK10, C12251051500S (C12251051500S)
- SPEC Compression Spring, Music Wire, PK10, C07200591750M (C07200591750M)
- SPEC Compression Spring Music Wire, PK5, C04370542250M (C04370542250M)
- SPEC Compression Spring, Stainless Steel, PK10, C03600261500S (C03600261500S)
- SPEC Compression Spring Music Wire, PK5, C01400100590M (C01400100590M)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400450500S)
- Spec Compression and Die Springs