Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C09750744000S
Mfr # C09750744000S
Zoro # G3324172
product price: $29.29
/pk 10, $2.93/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.975 in
- Wire Dia. 0.074 in
- Compressed Length 0.886 in
Product Information
- Brand Spec
- MFR # C09750744000S
- Zoro # G3324172
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 0.975 in |
Wire Dia. | 0.074 in |
Compressed Length | 0.886 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 5 lb/in |
Color | Silver |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Finish | Plain |
Item | Compression Spring |
Wire Type | Round |
Deflection @ Load | 1.95 in |
End Type | Squared and Ground |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 4 In., Outside Dia. 31/32 In., Wire Type Round, Wire Dia. 0.074 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.886 In., Deflection @ Load 1.95 In., Spring Rate 5 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Draw Latch, Release to Open, Draw to Close (STF-A56AC)
- STERLING SEAL & SUPPLY 117 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL117X250)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.7lb Pull, 13/64in (B002-0500-035N)
- ARROW LOCK Rim Exit Device, Satin SS, Passage Lockset (ED910-36 32D)
- SPEC Compression Spring, Stainless Steel, PK10, C09750743000S (C09750743000S)
- SPEC Compression Spring, Stainless Steel, PK10, C09750742000S (C09750742000S)
- SPEC Compression Spring, Stainless Steel, PK10, C09750742500S (C09750742500S)
- SPEC Compression Spring, Stainless Steel, PK10, C06000851000S (C06000851000S)
- SPEC Compression Spring, Stainless Steel, PK10, C08500981500S (C08500981500S)
- SPEC Compression Spring, Stainless Steel, PK10, C16871775000S (C16871775000S)
- CENTURY SPRING C-690 .44 in. OD Compression Spring, 2PK (682138)
- Spec Compression and Die Springs